Shop All Compression Tube Fittings
Ham-Let
1/8" x 1/4" Compression x MNPT SS Male Connector
Mfr # 768L SS 1/4 X 1/8
Zoro # G6189915
original price:
$16.29
12% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 1/4 X 1/8
- Zoro # G6189915
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Size | 1/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- AMERICAN STANDARD New Trap Std-2In (7798020)
- PFISTER Pfister Hose Assy (971-0250)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET 19/64" LET-LOK 316 SS Union Elbow (765L-SS-8MM)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 3/8" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 3/8)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 1/4)
- MIDWEST FASTENER 1/4" Brass Compression Sleeves 15PK (35703)
- Ham-Let Compression Tube Fittings