Shop All Compression Tube Fittings
Ham-Let
1/8" Compression 316 SS Nut
Mfr # 761L SS 1/8
Zoro # G6162064
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Compression Thread Size 5/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 761L SS 1/8
- Zoro # G6162064
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 5/16-20 |
Hex Size | 7/16 in |
Compatible Tube Outer Diameter | 1/8 in |
Thread Size | 5/16-20 |
Overall Length | 15/32 in |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Description
Nut, Application Air, Chemicals, Gases, Non-Potable Water, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,950 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 5/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands LET-LOK, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- MILWAUKEE VALVE 2-1/2" FNPT Bronze Swing Check Valve (509 2 1/2)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- HAM-LET 15/32" LET-LOK 316 SS Front Ferrule (760LF-SS-12MM)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK (68CA-4-8)
- Ham-Let Compression Tube Fittings