Shop All Compression Tube Fittings
Ham-Let
15/64" x 1/4" LET-LOK 316 SS Reducing Union
Mfr # 763L-SS-6MM X 1/4
Zoro # G3245225
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 6mm x 1/4 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 763L-SS-6MM X 1/4
- Zoro # G3245225
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 6mm x 1/4 in |
Hex Size | 14 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 41 mm |
For Tube Outside Diameter | 1/4 in, 6 mm |
Length | 41mm |
Description
Reducing Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 41 mm, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (1036375-T-47)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 5 PSI4 Bar (MPR1-0)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- PARKER Brass Metric Compression Fitting (0199 10 17)
- Ham-Let Tube Fittings