Shop All Compression Tube Fittings
Ham-Let
15/64" LET-LOK 316 SS Front Ferrule
Mfr # 760LF-SS-6MM
Zoro # G2237627
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 6mm
- Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LF-SS-6MM
- Zoro # G2237627
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 6mm |
Compatible Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Front Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 6 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- HAM-LET 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 3/8)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-8)
- Ham-Let Compression Tube Fittings