Shop All Compression Tube Fittings
Ham-Let
15/64" LET-LOK 316 SS Cap
Mfr # 7108L-SS-6MM
Zoro # G1643643
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 6mm
- Max. Pressure 4100 to 10,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 7108L-SS-6MM
- Zoro # G1643643
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 14 mm |
Fitting Tube Size Outer Diameter | 6 mm |
Fitting Thread Size | 7/16-20 |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 6 mm |
Description
Cap, Application Chemicals, Gases, Non-Potable Water, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 7/16-20, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Tube Poly 3/8Id X 1/2Od (PE012038200R)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-4 FH4BZ-SS)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- HAM-LET 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/4 X 1/4)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- ZORO SELECT 1/4" Low Lead Brass Male Coupling (700068-0404)
- Ham-Let Tube Fittings