Shop All Compression Tube Fittings
Ham-Let
15/32" x 3/8" LET-LOK 316 SS Reducing Union
Mfr # 763L-SS-12MM X 3/8
Zoro # G0824756
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 12mm x 3/8 in
- Specific Pipe Fitting Shape Reducing Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 763L-SS-12MM X 3/8
- Zoro # G0824756
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 12mm x 3/8 in |
Hex Size | 22 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 48 13/32 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm, 3/8 in |
Length | 48.4mm |
Description
Reducing Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 48 13/32 mm, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- APOLLO PEX 1/2 in. x 5 ft. Red PEX Pipe (APPR512)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 1/2" Compression 316 SS Bulkhead Union (774L SS 1/2)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- Ham-Let Tube Fittings