Shop All Compression Tube Fittings
Ham-Let
15/32" LET-LOK 316 SS Front Ferrule
Mfr # 760LF-SS-12MM
Zoro # G3226894
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Front Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 12mm
- Temp. Range -425 Degrees To 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 760LF-SS-12MM
- Zoro # G3226894
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 12mm |
Compatible Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Front Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Front Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 12 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- SANI-SYSTEM Liquid Sanitizer Concentrate, 0.25 fl. oz (SS100ROS)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- HAM-LET 1/2" x 3/8" Compression 316 SS Reducing Union (763L SS 1/2 X 3/8)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/8)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- Ham-Let Tube Fittings