Shop All Compression Tube Fittings
Ham-Let
15/32" LET-LOK 316 SS Back Ferrule
Mfr # 760LB-SS-12MM
Zoro # G1051732
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Back Ferrule
- Fitting Connection Type LET-LOK(R)
- Tube Size 12mm
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 760LB-SS-12MM
- Zoro # G1051732
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 12mm |
Compatible Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Back Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Metric, Compatible Fitting Brands LET-LOK, Swagelok, Compatible Tube Outer Diameter 12 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Low Lead Brass Nut (700261-02)
- T&S BRASS Swivel Adapter (034A)
- JAY R. SMITH MANUFACTURING Floor Drain, Cast Iron, Square, 1-1/2" H (3410G)
- PLUMB PAK Dual Thd Aertr 15/16-27 (PP800-4LF)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- HAM-LET 1/4" x 15/64" LET-LOK x FNPT SS Female Connector (766L-SS-6MM X 1/4)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- PARKER 1/4" Compression x FNPT 90 Degree Elbow (P4FE4)
- Ham-Let Compression Tube Fittings