Shop All Compression Tube Fittings
Ham-Let
1/4" x 3/8" Compression x FPT SS Female Branch Tee
Mfr # 772LF SS 3/8 X 1/4
Zoro # G6156534
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 772LF SS 3/8 X 1/4
- Zoro # G6156534
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4 in |
Compression Thread Size | 9/16-20 |
Thread Size A | 9/16-20 |
Overall Length | 2 15/32 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size C | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 1/4-18 |
Description
Female Branch Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4-18, Thread Size A 9/16-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,550 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- LEGEND VALVE 3" X 3" BLACK NIPPLE (355-204)
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union (763L SS 1/4 X 1/8)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- HAM-LET 19/64" LET-LOK 316 SS Union Elbow (765L-SS-8MM)
- PARKER 1/8" Compression x 1/2" MNPT Male Connector (P8MC2)
- Ham-Let Compression Tube Fittings