Shop All Compression Tube Fittings
Ham-Let
1/4" x 3/8" Compression x FNPT SS Female Connector
Mfr # 766L SS 3/8 X 1/4
Zoro # G6196355
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 766L SS 3/8 X 1/4
- Zoro # G6196355
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4" |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Compression Thread Size | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 15/32 in |
Thread Size B | 9/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Description
Female Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 9/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- ZORO SELECT Reducer Bushing, 1 x 1/2 In, MPT x FPT (651834 1x1/2)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SM180)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 5/32" LET-LOK 316 SS Front Ferrule (760LF-SS-4MM)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65343LF)
- Ham-Let Tube Fittings