Shop All Compression Tube Fittings
Ham-Let
1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow
Mfr # 769L-SS-8MM X 1/4
Zoro # G3108481
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type LET-LOK(R) x MNPT
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 769L-SS-8MM X 1/4
- Zoro # G3108481
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 8mm x 1/4" |
Hex Size | 9/16 in |
Compression Thread Size | 1/4-18 |
Pipe Size | 1/4" |
Overall Length | 28 13/16 mm |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 8 mm |
Thread Size | 1/4-18" |
Length | 28.8mm |
Description
Male Elbow, 90 Degrees, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 28 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302014)
- ZORO SELECT 3/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP075-4)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET 15/64" LET-LOK 316 SS Tube Plug (7121L-SS-6MM)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- PARKER Compression Fitting, Brass, 7/16 (L61CA-6)
- Ham-Let Tube Fittings