Shop All Compression Tube Fittings
Ham-Let
1/4" x 15/32" LET-LOK x FNPT SS Female Connector
Mfr # 766L-SS-12MM X 1/4
Zoro # G2868984
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type LET-LOK(R) x FNPT
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 766L-SS-12MM X 1/4
- Zoro # G2868984
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 22 mm |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 12mm x1/4" |
Overall Length | 40 5/16 mm |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 1/4-18 |
Thread Size | 1/4-18" |
Length | 40.3mm |
Description
Female Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 40 5/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 1/4-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Dielectric Union Pipe Fitting 1-1/4" (DUFF0114-NL)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- JONES STEPHENS Backwater Valve, 3", No Hub Cast Iron (B01003)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- HAM-LET 15/32" LET-LOK 316 SS Front Ferrule (760LF-SS-12MM)
- HAM-LET 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 3/8)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- EVERFLOW 3/8" O.D. Brass Nut for Compression Pipe Fittings (C61-38)
- Ham-Let Compression Tube Fittings