Shop All Compression Tube Fittings
Ham-Let
1/4" x 1/2" MNPT x Compression SS Male Connector Elbow
Mfr # 769L SS 1/2 X 1/4
Zoro # G6147592
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 769L SS 1/2 X 1/4
- Zoro # G6147592
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Pipe Size | 1/4" |
Hex Size | 13/16 in |
Compression Thread Size | 3/4-20 |
Thread Size B | 3/4-20 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 3/4 in. FNPT Female Swivel Adapter (EPXFA34S)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221388)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 15/32" LET-LOK 316 SS Front Ferrule (760LF-SS-12MM)
- HAM-LET 1/2" Compression x FNPT SS Female Connector (766L SS 1/2 X 1/2)
- HAM-LET 1/4" Compression 316 SS Straight Union (762L SS 1/4)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- Ham-Let Compression Tube Fittings