Shop All Compression Tube Fittings
Ham-Let
1/4" x 1/2" MNPT x Compression SS Male Connector
Mfr # 768L SS 1/2 X 1/4
Zoro # G6201054
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768L SS 1/2 X 1/4
- Zoro # G6201054
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4" |
Hex Size | 13/16 in |
Compression Thread Size | 3/4-20 |
Pipe Size (Fittings) | 1/2" x 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
Overall Length | 1 23/32 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 3/4-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI (1PCK5)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (402168)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 19/64" LET-LOK 316 SS Union Elbow (765L-SS-8MM)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- Ham-Let Tube Fittings