Shop All Compression Tube Fittings
Ham-Let
1/4" Compression x MNPT SS Male Connector Elbow
Mfr # 769L SS 1/4 X 1/4
Zoro # G6068614
original price:
$33.29
27% off
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 769L SS 1/4 X 1/4
- Zoro # G6068614
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 7/16-20 |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB351)
- MOEN Check Stop, Moen Inwall Valves (12318)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- HAM-LET 1/4" x 3/8" Compression x FNPT SS Female Connector (766L SS 3/8 X 1/4)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- Ham-Let Compression Tube Fittings