Shop All Compression Tube Fittings
Ham-Let
1/4" Compression x FPT SS Female Branch Tee
Mfr # 772LF SS 1/4 X 1/4
Zoro # G6205866
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 772LF SS 1/4 X 1/4
- Zoro # G6205866
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" x 1/4" |
Pipe Size | 1/4 in |
Hex Size | 13/16 in |
Compression Thread Size | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size C | 1/4-18 |
Overall Length | 2 11/32 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 x 1/4-18 |
Description
Female Branch Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 1/4-18, Thread Size A 7/16-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 10,300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Hs S/A 529 Sl (951-1820)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI1)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- PARKER Union, Nylon, Comp, 1/2In (N8UC8)
- Ham-Let Compression Tube Fittings