Shop All Ball Valves
Ham-Let
1/4" Compr Brass Mini Ball Valve Inline
Mfr # H-1200-B-L-1/4
Zoro # G2335541
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/4"
- Standards ASME, ASTM, CE, MIL-F-18866, SAE
- Handle Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-1200-B-L-1/4
- Zoro # G2335541
- Country of Origin Israel
- Category Ball Valves
Dimensions
Tube Size | 1/4" |
Overall Length | 2.26 in |
Size | 1/4" |
Handle Height | 2.57 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-998BC)
- APOLLO PEX 3/4 in. x 100 ft. White PEX Pipe (APPW10034)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220190)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- HAM-LET 1/4" MNPT Stainless Steel Mini Ball Valve Inline (H-1280-SS-N-1/4)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- HAM-LET 3/8" MNPT x Compr Stainless Steel Ball Valve Inline (H-795-SS-NL-3/8 x 3/8-T-LD)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- Ham-Let Ball Valves