Shop All Compression Tube Fittings
Ham-Let
1/2" x 5/8" Compression x MNPT SS Male Connector
Mfr # 768L SS 5/8 X 1/2
Zoro # G6096596
original price:
$57.12
50% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 768L SS 5/8 X 1/2
- Zoro # G6096596
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2" |
Hex Size | 15/16 in |
Pipe Size (Fittings) | 5/8" x 1/2" |
Compression Thread Size | 7/8-20 |
Thread Size B | 7/8-20 |
Overall Length | 1 15/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Threading Size | 7/8-20 |
For Tube Outside Diameter | 5/8 in |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 7/8-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-4)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/8)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- HAM-LET 1/2" Compression x MNPT SS Male Connector (768L SS 1/2 X 1/2)
- PARKER Elbow, 90, Nylon, Comp, 3/8In (N6FE4)
- Ham-Let Tube Fittings