Shop All Compression Tube Fittings
Ham-Let
1/2" x 3/8" Compression 316 SS Reducing Union
Mfr # 763L SS 1/2 X 3/8
Zoro # G6214302
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in x 3/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 763L SS 1/2 X 3/8
- Zoro # G6214302
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/8 in |
Compression Thread Size | 3/4-20 |
Hex Size | 13/16 in |
Overall Length | 1 29/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
Thread Size A | 3/4-20 |
For Tube Outside Diameter | 1/2 in, 3/8 in |
Threading Size | 3/4-20 x 3/4-20 |
Description
Reducing Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016402)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling (400A)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- HAM-LET 1/2" Compression 316 SS Union Tee (764L SS 1/2)
- HAM-LET 19/64" LET-LOK 316 SS Union Elbow (765L-SS-8MM)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- Ham-Let Compression Tube Fittings