Shop All Compression Tube Fittings
Ham-Let
1/2" x 3/4" Compression x MNPT SS Male Connector
Mfr # 768L SS 3/4 X 1/2
Zoro # G6231793
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 3/4 X 1/2
- Zoro # G6231793
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2" |
Compression Thread Size | 1-20 |
Pipe Size (Fittings) | 3/4" x 1/2" |
Hex Size | 1 1/16 in |
Overall Length | 2 in |
Thread Size B | 1-20 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Threading Size | 1-20 |
For Tube Outside Diameter | 3/4 in |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 1-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- STRINGLINER Braided Line Fl Green 500 Ft (25468)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- HAM-LET 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 3/8)
- HAM-LET 25/64" LET-LOK 316 SS Union Tee (764L-SS-10MM)
- HAM-LET 1/4" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/4)
- HAM-LET 1/2" x 1/4" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/4)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- LEGRIS Brass Metric Compression Fitting (0106 14 00)
- Ham-Let Compression Tube Fittings