Shop All Compression Tube Fittings
Ham-Let
1/2" x 1/4" Compression x FPT SS Female Branch Tee
Mfr # 772LF SS 1/2 X 1/4
Zoro # G6154303
original price:
$87.86
12% off
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # 772LF SS 1/2 X 1/4
- Zoro # G6154303
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Hex Size | 13/16 in |
Pipe Size | 1/4 in |
Compression Thread Size | 3/4-20 |
Overall Length | 2 27/32 in |
Thread Size C | 1/4-18 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/4 in |
Thread Size A | 3/4-20 |
Threading Size | 3/4-20 x 1/4-18 |
For Tube Outside Diameter | 1/2 in |
Description
Female Branch Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/4-18, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,750 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever & Nut (30324-SN)
- ELKAY Bottle Filler Electrical Kit (98543C)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (90911)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/4)
- HAM-LET 3/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 3/8)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/2)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Tee Fitting with 1 in. FIP Branch (PVCCOMPT1F)
- Ham-Let Tube Fittings