Shop All Compression Tube Fittings
Ham-Let
1/2" Compression x MNPT SS Male Connector
Mfr # 768L SS 1/2 X 1/2
Zoro # G6133732
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 768L SS 1/2 X 1/2
- Zoro # G6133732
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 7/8 in |
Compression Thread Size | 3/4-20 |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/16 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 3/4-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- ZORO SELECT 90 Deg Long Sweep Elbow, 2 In Hub (1WHX8)
- HAM-LET 19/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 1/4)
- HAM-LET 15/32" LET-LOK 316 SS Front Ferrule (760LF-SS-12MM)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- IRONWERKS DESIGNS 7/16" OD Compression Brass Hose Fitting, 2PK (BCU.7-16.2)
- Ham-Let Compression Tube Fittings