Shop All Compression Tube Fittings
Ham-Let
1/2" Compression x FPT SS Female Branch Tee
Mfr # 772LF SS 1/2 X 1/2
Zoro # G6071387
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x FPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 772LF SS 1/2 X 1/2
- Zoro # G6071387
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" x 1/2" |
Pipe Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 15/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size C | 1/2-14 |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Overall Length | 3 1/16 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 x 1/2-14 |
Description
Female Branch Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/2-14, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,750 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- ARROWHEAD BRASS BIBBHOSE1/2"" LTHREADLF (201LF)
- BASIKS Check Valve, PVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-PV)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGS25810)
- HAM-LET Front and Back Ferrule, SS, 1/2in., PK10 (760LS SS 1/2-10PK)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- Ham-Let Compression Tube Fittings