Shop All Compression Tube Fittings
Ham-Let
1/2" Compression 316 SS Union Tee
Mfr # 764L SS 1/2
Zoro # G6127396
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 764L SS 1/2
- Zoro # G6127396
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 13/16 in |
Compression Thread Size | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side C Tube Outer Diameter | 1/2 in |
Thread Size C | 3/4-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 27/32 in |
Threading Size | 3/4-20 x 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Description
Union Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size C 3/4-20, Thread Size A 3/4-20, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 6,750 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-4500 CTS INSERT STIFFENER (313-408)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, Full Port, S/T (TBH1075ASTV0000)
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, Socket x Socket (9806-040)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- HAM-LET 15/64" LET-LOK 316 SS Front Ferrule (760LF-SS-6MM)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAM-LET 3/8" Compression 316 SS Nut (761L SS 3/8)
- HAM-LET 1/4" x 15/64" LET-LOK x FNPT SS Female Connector (766L-SS-6MM X 1/4)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- Ham-Let Tube Fittings