Shop All Compression Tube Fittings
Ham-Let
1/2" Compression 316 SS Bulkhead Union
Mfr # 774L SS 1/2
Zoro # G6144101
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Compression Thread Size 3/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # 774L SS 1/2
- Zoro # G6144101
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 15/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 2 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 x 3/4-20 |
Description
Bulkhead Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 13/16 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round (211BA.104.020)
- PARKER Hex Head Plug, Steel, 1/4 in, Male SAE-ORB (4 P5ON-S)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- HAM-LET 25/64" LET-LOK 316 SS Union Tee (764L-SS-10MM)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- Ham-Let Tube Fittings