Shop All Ball Valves
Ham-Let
1/2" Compr Stainless Steel Ball Valve Inline
Mfr # H-700-SS-L-1/2-BH
Zoro # G2508965
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Features Locking Handle
- Body Seal Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-700-SS-L-1/2-BH
- Zoro # G2508965
- Country of Origin Israel
- Category Ball Valves
Dimensions
Tube Size | 1/2" |
Overall Length | 3.75 in |
Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 3.23 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.92 in Hg, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline (H-1280-SS-N-1/8)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-880M-SS-N-1/4)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800KL-SS-L-10MM)
- HAM-LET 1/4" MNPT Brass Mini Ball Valve Inline (H-1280-B-N-1/4)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/4-T-LD)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- Ham-Let Valves