Shop All Disposable Gloves
Halyard
XTRA, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 1000 PK, Sterling
Mfr # 53137
Zoro # G7440181
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Color Sterling
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 53137
- Zoro # G7440181
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Sterling |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | XTRA |
Sterile/Non-Sterile | Non-Sterile |
Application | For use in Chemotherapy Drugs |
Description
Sterling Nitrile-XTRA Glove,XS,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M7-16-423)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- DUNLOP 12 Latex Hazmat Booties, L (97591-L)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- FIFTHPULSE Nitrile Disposable Gloves, 3 mil Palm, Nitrile, M, 150 PK, Black (FMN100540)
- Halyard Disposable Gloves