Shop All Disposable Gloves
Halyard
XTRA, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Sterling
Mfr # 53138
Zoro # G7440242
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Sterling
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 53138
- Zoro # G7440242
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Details
Item | Exam Gloves |
Color | Sterling |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | XTRA |
Sterile/Non-Sterile | Non-Sterile |
Application | For use in Chemotherapy Drugs |
Cuff | Extended/Beaded |
Description
Sterling Nitrile-XTRA Glove,S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.L (T8103)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- Halyard Disposable Gloves