Shop All Disposable Gloves
Halyard
Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear
Mfr # HLY55031
Zoro # G101833696
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4.7 mil
- Length 9 1/2 in
- Standards ASTM D 5250; ASTM D 5151; UNSPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halyard
- MFR # HLY55031
- Zoro # G101833696
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4.7 mil |
Standards | ASTM D 5250; ASTM D 5151; UNSPSC |
Finger Thickness | 5.9 mil |
Features | Powder-free; Latex-free; Non-sterile; Beaded Cuff |
Glove Hand Style | Ambidextrous |
Description
Latex-free examination gloves are completely made from synthetic material and powder-free for sensitive users. The economical vinyl with a smooth finish is ideal for low-risk situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Sub Zero, XL (279-11)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue (43936)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue (43935)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, XL, PK 10, White (SA650-1004)
- Halyard Disposable Gloves