Shop All Disposable Gloves
Halyard
Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear
Mfr # HLY55032
Zoro # G701833751
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4.7 mil
- Length 9 1/2 in
- Standards ASTM D 5250; ASTM D 5151; UNSPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # HLY55032
- Zoro # G701833751
- UPC # 36000550320
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Glove Length | 9.50" |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4.7 mil |
Standards | ASTM D 5250; ASTM D 5151; UNSPSC |
Finger Thickness | 5.9 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Features | Powder-free; Latex-free; Non-sterile; Beaded Cuff |
Glove Hand Style | Ambidextrous |
Description
Latex-free examination gloves are completely made from synthetic material and powder-free for sensitive users. The economical vinyl with a smooth finish is ideal for low-risk situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heat Exchanger Balaclava (60413)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- CORDOVA Retriever Safety Glasses, Clear/Anti-Fog, Scratch-Resistant (EJB10ST)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- POLYCO PolyCo VR(R) 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, XL (10), 1 PR, Blue (41650)
- Halyard Disposable Gloves