Shop All Disposable Gloves
Halyard
Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple
Mfr # 55082
Zoro # G7440050
product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Purple
- Material Nitrile
- Palm Thickness 4.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 55082
- Zoro # G7440050
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Purple |
Material | Nitrile |
Palm Thickness | 4.7 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Beaded |
Application | ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists |
Finger Thickness | 6 mil |
Texture Location | Fingertips |
Description
Purple Nitrile Exam Glove,M,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10102233)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7in. (20700)
- NMC CAUTION, SAFETY VEST REQUIRED, CGA49R (CGA49R)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue (43935)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, L, 100 PK, Clear (34-725)
- Halyard Gloves & Hand Protection