Shop All Disposable Gloves
Halyard
Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple
Mfr # 55083
Zoro # G7440023
product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Purple
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 55083
- Zoro # G7440023
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9-1/2" |
Details
Item | Disposable Exam Gloves |
Color | Purple |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.7 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 6 mil |
Application | ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists |
Cuff | Beaded |
Texture Location | Fingertips |
Description
Purple Nitrile Exam Glove,L,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Float Probe, For X-am 7000 (6802337)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-LG-XL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue (43936)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue (43935)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green (MIIMDS195284)
- Halyard Disposable Gloves