Shop All Disposable Gloves
Halyard
Exam Gloves, 4.7 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear
Mfr # 55032
Zoro # G7440437
product price: $81.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Clear
- Disposable Glove Material Vinyl
- Material Vinyl
- Palm Thickness 4.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 55032
- Zoro # G7440437
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9.5 in |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Color | Clear |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 4.7 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Application | Medical |
Cuff | Beaded |
Color Family | Clear |
Texture | Smooth |
Description
Synthetic Exam Glove,Medium,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK, Blue (GLV165-S)
- Halyard Disposable Gloves