Shop All Disposable Gloves
Halyard
Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue
Mfr # 43936
Zoro # G7440461
product price: $209.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 43936
- Zoro # G7440461
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Beaded |
Application | Healthcare Industry |
Color Family | Blue |
Description
Nitrile Exam Gloves,XL,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- OCCUNOMIX Occunomix OK-KP-210 Hard Cap Knee Pad Wide Cap, Hook & Loop Closure, Black, One Size (OK-KP-210)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1451)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, L, 1000 PK (7010L)
- Halyard Disposable Gloves