Shop All Disposable Gloves
Halyard
Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 3000 PK, Blue
Mfr # 43933
Zoro # G7440260
product price: $209.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halyard
- MFR # 43933
- Zoro # G7440260
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Blue |
Application | Healthcare Industry |
Cuff | Beaded |
Description
Nitrile Exam Gloves,Small,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- Halyard Disposable Gloves