Shop All Tire Tubes
Haltec
Wheel Nut, M22x1.5, Grade 8 ST, PK10
Mfr # GL-2939
Zoro # G7480347
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1 17/32 in
- Used For Wheel Nut
- Thread Size M22 x 1.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GL-2939
- Zoro # G7480347
- Country of Origin China
- Category Tire Tubes
Dimensions
Overall Length | 1 17/32 in |
Thread Size | M22 x 1.5 |
Hex Size | 33 mm |
Details
Material | Steel |
Item | Flange Nut for Aluminum Wheels |
Used For | Wheel Nut |
Color | Black |
Product Type | Lug Nut |
Compatible Wheel Type | Aluminum Wheels |
Thickness | 1 17/32 in |
Description
Flange Nut for Aluminum Wheels, Product Type Lug Nut, Compatible Wheel Type Aluminum Wheels, Material Steel, Hex Size 33 mm , Overall Length 1 17/32 in, Thickness 1 17/32 in, Color Black, Bolt Hole Spacing Not Applicable, Number of Bolt Holes Not Applicable, Thread Size M22 x 1.5, Maximum Operating Temperature Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Emergency Deck Fill Plug (357390-1)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7420 (7420)
- FOUR SEASONS SAAB 900 SERIES 94-81-9000 SERIES 93-92 (54637)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- HALTEC Hydraulic SLB Assembly Tool (SLBHAT)
- HALTEC Stabilizer 22.5/24.5 Rims (H-8864)
- HALTEC Flange Nut Alum Wheel, 5/8"-18 (39946)
- HALTEC Stabilizer, for 24.5 Rim (H-27245)
- HALTEC Hug-A Lug Wrench (600)
- HALTEC O-Ring, 35", PK24 (OR-335-T-24)
- MILTON Large Bore Tube Deflator, PK5 (1475)
- Haltec Tire Tubes