Shop All Tire Tubes
Haltec
Wheel Nut, M22x1.5, Grade 8 ST, PK10
Mfr # GL-2906
Zoro # G7482194
product price: $82.19
/pk 10, $8.22/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheel Nut
- Material Steel
- Overall Length 1/4 in
- Color Black
- Thread Size M22 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GL-2906
- Zoro # G7482194
- Country of Origin China
- Category Tire Tubes
Dimensions
Overall Length | 1/4 in |
Thread Size | M22 x 1.5 |
Hex Size | 33 mm |
Details
Used For | Wheel Nut |
Item | Flange Nut for Aluminum Wheels |
Material | Steel |
Color | Black |
Product Type | Lug Nut |
Thickness | 1/4 in |
Compatible Wheel Type | Aluminum Wheels |
Description
Flange Nut for Aluminum Wheels, Product Type Lug Nut, Compatible Wheel Type Aluminum Wheels, Material Steel, Hex Size 33 mm , Overall Length 1/4 in, Thickness 1/4 in, Color Black, Bolt Hole Spacing Not Applicable, Number of Bolt Holes Not Applicable, Thread Size M22 x 1.5, Maximum Operating Temperature Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Id, J190003 (J190003)
- TH MARINE Thru Hull 1-1/8 X 3-1/2 Blk, #TH-1200-DP (TH-1200-DP)
- AUTOTEX Wiper Blade, Universal, Size 16 In (M6-16)
- FOUR SEASONS O-Ring/Green, 24622 (24622)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- HALTEC O-Ring, 35", PK24 (OR-335-T-24)
- HALTEC Stabilizer, for 1.50" Wheels, 19.5" Rim (H-2126)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- HALTEC Stabilizer 22.5/24.5 Rims (H-8864)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2919)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62700-10)
- Haltec Automotive Tire & Wheel