Shop All Tire Tubes
Haltec
Wheel Nut, M22x1.5, Grade 8 ST, PK10
Mfr # GL-2301
Zoro # G7501417
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheel Nut
- Material Steel
- Color Black
- Thread Size M22 x 1.5
- Product Type Lug Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GL-2301
- Zoro # G7501417
- Country of Origin China
- Category Tire Tubes
Dimensions
Thread Size | M22 x 1.5 |
Hex Size | M33 |
Overall Length | 1 1/4 in |
Details
Used For | Wheel Nut |
Item | Two Piece Flange Nut |
Material | Steel |
Color | Black |
Product Type | Lug Nut |
Compatible Wheel Type | Aluminum Wheels |
Thickness | 1 1/4 in |
Description
Two Piece Flange Nut, Product Type Lug Nut, Compatible Wheel Type Aluminum Wheels, Material Steel, Hex Size M33, Overall Length 1 1/4 in, Thickness 1 1/4 in, Color Black, Bolt Hole Spacing Not Applicable, Number of Bolt Holes Not Applicable, Thread Size M22 x 1.5, Maximum Operating Temperature Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS RCA Backup Camera, 130 deg. (RVS-771)
- STANDARD IGNITION PCV Valve, V448 (V448)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- VELVAC Agc Glass Fuse 10 Amp (091140-5)
- HALTEC Standard Bore Tool, 2-1 Valve, PK10 (TL-615)
- HALTEC Hub Cover, for Alcoa 16" Wheels (4167)
- HALTEC Hug A Lug, for 1-1/2" Nut (H-150)
- HALTEC LN-10 Nut Driver Tool (TL-LN-10)
- HALTEC Bushing and Nut Assembly (B9A)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- RUBBERMASTER PLUS 11L-14 Bias Implement Tube With TR13 Valve (281095)
- Haltec Automotive Tire & Wheel