Shop All Tire Valves & Valve Caps
Haltec
Valve Stem Installation Tool
Mfr # TL-665-1
Zoro # G4604241
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires, Wheels
- Color Silver
- Material Steel
- Includes Valve Installer
- Features Installs Valve into Valve Hole by Applying Pulling Pressure, Rugged Tool Handles any Length Valve in any Size Rim, Screws Over Valve Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TL-665-1
- Zoro # G4604241
- UPC # 094720982487
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Diameter | 1/2 in |
Overall Height | 10 in |
Overall Length | 10 in |
Overall Width | 1/2 in |
Details
Used For | Tires, Wheels |
Color | Silver |
Item | Valve Stem Installation Tool |
Material | Steel |
Includes | Valve Installer |
Features | Installs Valve into Valve Hole by Applying Pulling Pressure, Rugged Tool Handles any Length Valve in any Size Rim, Screws Over Valve Threads |
Product Type | Standard Bore Valve Stem Installation Tool |
Description
Valve Stem Installation Tool, Product Type Standard Bore Valve Stem Installation Tool, Material Steel, Overall Length 10 in, Overall Width 1/2 in, Overall Height 10 in, Overall Diameter 1/2 in, Color Silver, Includes Valve Installer, Features Installs Valve into Valve Hole by Applying Pulling Pressure, Rugged Tool Handles any Length Valve in any Size Rim, Screws Over Valve Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA DC Voltage Converter (M50913)
- FUNNEL KING Polypropylene, 26 oz, 6-1/4", 5-1/2", 1-1/4" (32847)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- SPEEDAIRE Air Gun Air Chuck, 1/4 FNPT, Brass/Zinc (AL3000-BG-GRA)
- HALTEC Stabilizer and Extension Kit (225392)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-413-10)
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK10 (TV-573A-10)
- HALTEC Rigid Brass Valve Extension, 3" (867-3)
- HALTEC Rigid Brass Valve Extension, 9" (867-9)
- HALTEC Long Collar Extension, 1.18" (HE-389)
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- Haltec Tire Valves & Valve Caps