Shop All Tire Valves & Valve Caps
Haltec
Valve Hole Bushing For TR13 Valve
Mfr # B-6
Zoro # G402697669
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Height 0.3
- Width 1
- Outside Diameter 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # B-6
- Zoro # G402697669
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 |
Height | 0.3 |
Width | 1 |
Outside Diameter | 0.2 |
Description
This Valve hole bushing for use with TR13 valve in 5/8" valve hole. Plastic material will not rust or corrode. Outside diameter: .625 or 5/8"; inside diameter: .453 or 7/16".
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (27601)
- ARP BB CHEVY 3/8 X 1.670 SS HEADER STUD KIT (400-1403)
- ILC Replacement for REMY 1107866 STARTER (1107866 STARTER)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Truck Valve Extension, 3 1/16, PK10 (HE-381)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Tractor Front Wheel Drive Tire Valve (TV-6008)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- HALTEC Valve Fishing Tool, 24 In (TL-645-24)
- HALTEC LB Turret Valve (WH-330-J-694)
- Haltec Tire Valves & Valve Caps