Shop All Tire Valves & Valve Caps
Haltec
Valve Bore Adapter, PK5
Mfr # 8807N-4
Zoro # G4602272
product price: $17.49
/pk 5, $3.50/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With .485-26 Valve Cap Threads
- Color Brass
- Max. Air Pressure 200 psi
- Valve Size Large Bore, Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 8807N-4
- Zoro # G4602272
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore, Standard Bore |
Thread Size | 0.458-26 |
Overall Diameter | 1/2 in |
Overall Length | 3/4 in |
Details
Material | Metal |
For Use With | .485-26 Valve Cap Threads |
Color | Brass |
Max. Air Pressure | 200 psi |
Item | Valve Bore Adapter |
Product Type | Cap Adapter |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | L-Shape |
Description
Valve Bore Adapter, Product Type Cap Adapter, Mounting Type Clamp-In, Valve Stem Angle Not Applicable, Valve Shape L-Shape, Valve Size Large Bore, Standard Bore, Thread Size 0.458-26, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3/4 in, Overall Diameter 1/2 in, Material Metal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT5)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Compact Ut (52-239-011001-EC)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- WESTWARD Flexible Pipe (TT4KTV904G)
- HALTEC Plastic Dome Valve Cap, PK100 (A-100-VC-8)
- HALTEC O-Ring Tire Valves, 2.6 In, PK10 (TV-545D)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Snap In Tire Valve, 2 In, PK50 (TV-418-50)
- Haltec Tire Valves & Valve Caps