Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 4 3/8 In, PK25
Mfr # TV-573A-25
Zoro # G4584377
original price:
$76.50
17% off
new price: $63.25
/pk 25, $2.53/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/8 in
- Max. Air Pressure 200 psi
- Material Metal
- Features Used on Both Demountable and Non-Demountable Rims
- For Use With Steel Truck Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-573A-25
- Zoro # G4584377
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 4 3/8 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Overall Length | 4 3/8 in |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Max. Air Pressure | 200 psi |
Material | Metal |
Features | Used on Both Demountable and Non-Demountable Rims |
For Use With | Steel Truck Rims |
Includes | G170 Grommet |
Item | Truck/Bus Tire Valve |
Color | Brass |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Buses, Trucks |
Maximum Operating Air Pressure | 200 psi |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 4 3/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose, 20693 (20693)
- DC CARGO King Pin Lock with Key (TANGPL)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- HALTEC Rigid Brass Valve Extension, 10-3/4" (867-10 3/4)
- HALTEC Valve Fishing Tool, 24 In (TL-645-24)
- HALTEC Rigid Brass Valve Extension, 9" (867-9)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK10 (TV-600-HPA-10)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- Haltec Tire Valves & Valve Caps