Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 4 3/8 In, PK10
Mfr # TV-573A-10
Zoro # G4561182
original price:
$27.99
5% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Truck Rims
- Includes G170 Grommet
- Valve Size Standard Bore
- Material Metal
- Rim Hole Size 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-573A-10
- Zoro # G4561182
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Length | 4 3/8 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 4 3/8 in |
Overall Diameter | 1/4 in |
Details
For Use With | Steel Truck Rims |
Includes | G170 Grommet |
Material | Metal |
Max. Air Pressure | 200 psi |
Color | Brass |
Item | Truck/Bus Tire Valve |
Features | Used on Both Demountable and Non-Demountable Rims |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | Straight |
Compatible Vehicle Type | Buses, Trucks |
Minimum Operating Air Pressure | 0 psi |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 4 3/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- 3M 3M 05954 Super Duty Rubbing Compound - Quart (7000045494)
- ARROW STORAGE PRODUCTS DOOR TUNE UP KIT (REPAIR KIT) (DK100)
- DISCO Blk Nyln Trim Panel Ret 8.70mm Hole 12mm Stem L PK25 (13326PK)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- HALTEC Air Water Valve (TV-5905)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-553E (TV-553E)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK25 (TV-413-25)
- HALTEC Extension, 8" (HE-394)
- HALTEC Light Extension, 5-1/8" (HE-392)
- MILTON INDUSTRIES Valve Core Bulk 100 (404-100)
- Haltec Automotive Tire & Wheel