Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 3 3/8 In, PK100
Mfr # TV-571A-100
Zoro # G4543524
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Metal
- Valve Size Standard Bore
- Includes G170 Grommet
- Max. Air Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-571A-100
- Zoro # G4543524
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 3 3/8 in |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Overall Length | 3 3/8 in |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Color | Brass |
Material | Metal |
Item | Truck/Bus Tire Valve |
Includes | G170 Grommet |
Max. Air Pressure | 200 psi |
Features | Used on Both Demountable and Non-Demountable Rims |
For Use With | Steel Truck Rims |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Valve Shape | Straight |
Compatible Vehicle Type | Buses, Trucks |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 3/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Allballs Carb Kit Polaris 26-1016 (26-1016)
- WIX FILTERS Engine Oil Filter #Wix 51040 (51040)
- FALCON Falcon FSH1BU Signal Horn - 1 oz. Case of 12 (FSH1BU)
- SMC DOT Fitting, Fem Bulkhead, 3/8", 1/4" NPT (KV2E11-35)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC Light Extension, 3-15/16" (HE-372)
- HALTEC SLB Valve Kit (R-969K-1)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- HALTEC Ford F-Series Tire Valve (TV-416/DS1)
- MILTON Truck Valve Extension, 4-1/8", PK10 (440-4)
- Haltec Tire Valves & Valve Caps