Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 3 1/8 In, PK10
Mfr # TV-570A-10
Zoro # G4621897
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G170 Grommet
- Valve Size Standard Bore
- Max. Air Pressure 200 psi
- Rim Hole Size 0.625 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-570A-10
- Zoro # G4621897
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Length | 3 1/8 in |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 3 1/8 in |
Details
Includes | G170 Grommet |
Max. Air Pressure | 200 psi |
Color | Brass |
Item | Truck/Bus Tire Valve |
Material | Metal |
For Use With | Steel Truck Rims |
Features | Used on Both Demountable and Non-Demountable Rims |
Product Type | Tire Valve |
Valve Shape | Straight |
Compatible Vehicle Type | Buses, Trucks |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 1/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- WESTWARD Parts Washer, 40 Gal, L 41 45/64 In (4KTV8)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- STALWART 12V Heated Massage Chair Pad for Car Seat (75-CAR2006)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- HALTEC Tire Valve, for Aluminum Rim, 2.6 In (TV-555D)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- HALTEC Snap In Tire Valve, 2 In, PK50 (TV-418-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- Haltec Automotive Tire & Wheel