Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 3 1/4 In, PK25
Mfr # TV-572A-25
Zoro # G4626246
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Steel Truck Rims
- Color Brass
- Rim Hole Size 0.625 in
- Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-572A-25
- Zoro # G4626246
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 3 1/4 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 3 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Material | Metal |
For Use With | Steel Truck Rims |
Item | Truck/Bus Tire Valve |
Color | Brass |
Max. Air Pressure | 200 psi |
Features | Used on Both Demountable and Non-Demountable Rims |
Includes | G170 Grommet |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Compatible Vehicle Type | Buses, Trucks |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 1/4 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIA FIA HK104 Mounting Kit Stick A Stud (F48-HK104)
- CLASSIC ACCESSORIES StormPro Waterproof Heavy-Duty Ski/Wakeboard Tower Boat Cover, 17-19 ft (20-411-110801-RT)
- HD DRIVEN Hub Cap Metal Front Axle Push On 5 Notch (076-00385)
- BEP MARINE SPDT Contura Switch - 2-Amber LEDs - ON/OFF/ON (1001803)
- HALTEC Snap In Tire Valve, 2 In, PK50 (TV-418-50)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK10 (TV-600-HPA-10)
- HALTEC Plastic Dome Valve Cap, PK100 (A-100-VC-8)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- HALTEC Standard Bore Tool, 4 Way Valve (TL-610)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- Haltec Automotive Tire & Wheel