Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 3 1/4 In, PK100
Mfr # TV-572A-100
Zoro # G4633562
product price: $288.99
/pk 100, $2.89/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.625 in
- Includes G170 Grommet
- Features Used on Both Demountable and Non-Demountable Rims
- Length 3 1/4 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-572A-100
- Zoro # G4633562
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 3 1/4 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 1/4 in |
Overall Length | 3 1/4 in |
Details
Includes | G170 Grommet |
Features | Used on Both Demountable and Non-Demountable Rims |
Color | Brass |
Material | Metal |
Item | Truck/Bus Tire Valve |
For Use With | Steel Truck Rims |
Max. Air Pressure | 200 psi |
Product Type | Tire Valve |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Compatible Vehicle Type | Buses, Trucks |
Valve Stem Angle | 180 Degrees |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 1/4 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Oil Filter Plug Tool Dodge Cummins (942098)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7239)
- ATTWOOD MARINE Attwood Outlet Surface Mount - 12V (11862-6)
- HALTEC Chrome Plated Hex Dome Valve Cap, PK100 (N-1202)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- HALTEC Ford F-Series Tire Valve (TV-416/DS1)
- HALTEC Tubeless Truck Tire Valve - Bag Of 50 (TV-571A)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- MILTON Tire Valve Repair Tool, 4 In 1 (S-445)
- Haltec Automotive Tire & Wheel