Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 2 In, PK100
Mfr # TV-500A-100
Zoro # G4624331
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G170 Grommet
- Material Metal
- Max. Air Pressure 200 psi
- Color Brass
- For Use With Steel Truck Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-500A-100
- Zoro # G4624331
- UPC # 094720981923
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Length | 2 in |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.625 in |
Details
Includes | G170 Grommet |
Material | Metal |
Item | Truck/Bus Tire Valve |
Max. Air Pressure | 200 psi |
Color | Brass |
For Use With | Steel Truck Rims |
Features | Used on Both Demountable and Non-Demountable Rims |
Product Type | Tire Valve |
Compatible Vehicle Type | Buses, Trucks |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA LE25 Replacement/Interchange Spin-On Filter (MF0058070)
- STABILUS Gas Spring Trunk/Hatch, 4B-3236DK (4B-3236DK)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- THEXTON MANUFACTURING UNIV THREAD GAUGES (TH432)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- HALTEC Stabilizer and Extension Kit (225393)
- HALTEC Valve Cap Core Remover, 5 in. L (310)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- HALTEC LB Swivel Valve Stem, 2-1/2" (WH-45-2 1/2)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- TRU-FLATE Male Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-096)
- Haltec Tire Valves & Valve Caps