Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 2 In, PK10
Mfr # TV-500A-10
Zoro # G4633447
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Truck Rims
- Rim Hole Size 0.625 in
- Features Used on Both Demountable and Non-Demountable Rims
- Length 2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-500A-10
- Zoro # G4633447
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 2 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.625 in |
Details
For Use With | Steel Truck Rims |
Features | Used on Both Demountable and Non-Demountable Rims |
Material | Metal |
Max. Air Pressure | 200 psi |
Item | Truck/Bus Tire Valve |
Includes | G170 Grommet |
Color | Brass |
Product Type | Tire Valve |
Compatible Vehicle Type | Buses, Trucks |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G4012 - 1984-1996 Chevrolet Corvette Fuel Tank Neck Boot (G4012)
- WEATHERTECH FloorLiners HP Floor Mats, 444781IM (444781IM)
- AGS Brass Compression Connector, 3/8 Tube, Male (1/4-18 NPT), 1/bag (CF-17B)
- BUYERS PRODUCTS Chrome Bezel for Thin Dual Row 4.5 Inch LED Strobe Light Series (8892620)
- HALTEC O-Ring Tire Valves, 2.6 In, PK10 (TV-545D)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- HALTEC Air Water Valve (TV-5905)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- MILTON INDUSTRIES VALVE CAP GRN NITROGEN DOME-CS OF 100 (MI438)
- Haltec Automotive Tire & Wheel