Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 1 1/2 In, PK25
Mfr # TV-501A-25
Zoro # G4526207
original price:
$54.79
10% off
new price: $49.29
/pk 25, $1.97/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/2 in
- Includes G170 Grommet
- Rim Hole Size 0.625 in
- For Use With Steel Truck Rims
- Features Used on Both Demountable and Non-Demountable Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-501A-25
- Zoro # G4526207
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/2 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/4 in |
Details
Includes | G170 Grommet |
For Use With | Steel Truck Rims |
Item | Truck/Bus Tire Valve |
Features | Used on Both Demountable and Non-Demountable Rims |
Material | Metal |
Color | Brass |
Max. Air Pressure | 200 psi |
Product Type | Tire Valve |
Compatible Vehicle Type | Buses, Trucks |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/2 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (PA2333)
- STENS Oem Replacement Belt 265-294 For Toro 114-0453 (265-294)
- HALTEC Inflating Gauge, w/Dual ft., 10-120 psi (I-406M)
- WAI GLOBAL ALTDR 10SI116 (7186-3N)
- HALTEC Light Extension, 5-1/8" (HE-392)
- HALTEC Alcoa O-Ring Seal Tire Valve - Bag Of 10, TV-546E (TV-546E)
- HALTEC Tire Valve, for Aluminum Rim, 1.94 In (TV-554D)
- HALTEC Truck/Bus Tire Valve, 2 In, PK100 (TV-500A-100)
- HALTEC Standard Bore Tool, 4 Way Valve (TL-610)
- HALTEC Air-Flexx Valve Extension, 4-1/8" (HE-342)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- Haltec Tire Valves & Valve Caps